| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 35500 N |
| Preload Level | Light |
| I.D. | 95 mm |
| Limiting Speed | 9500 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 41500 N |
| Bearing Arrangement | Universal |
| O.D. | 145 mm |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 9500 rpm |
| Weight | 2.954 LB |
| EAN or UPC | 4012801738507 |

