| Limiting Speed - Grease | 12000 rpm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| O.D. | 140 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 37500 N |
| I.D. | 90 mm |
| Static Load Rating [Max] | 43000 N |
| Preload Level | Light |
| Weight | 5.086 LB |
| EAN or UPC | 4012801759526 |

