Skip to content Skip to navigation menu
FAGHS7014-E-T-P4S-K5-UL

HS7014-E-T-P4S-K5-UL

Single Row Angular Contact Spindle Bearing
Item #110591734
FAGHS7014-E-T-P4S-K5-UL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Dynamic Load Rating 24500 N
Bearing Type Single Row Angular Contact
Corner Radius [Min] 1.1 mm
I.D. 70 mm
Seal Type Unsealed
Bore Type Round Bore, Metric Type
No. in Set Single Bearing
Static Load Rating [Max] 26000 N
Preload Level Light
Ball Material Steel
Contact Angle 25°
Bearing Arrangement Universal
O.D. 110 mm
Limiting Speed - Grease 13000 rpm
Weight 1.419 LB
EAN or UPC 4012802000832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison