| Static Load Rating [Max] | 28000 N |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| I.D. | 70 mm |
| Seal Type | Unsealed |
| No. in Set | Quadruplex Set |
| Ball Material | Steel |
| Preload Level | Light |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 26000 N |
| Weight | 5.914 LB |
| EAN or UPC | 4026677805034 |

