| Static Load Rating [Max] | 8200 N |
| Dynamic Load Rating | 12800 N |
| Preload Level | Light |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Abrasive Belt Width | 16 mm |
| O.D. | 80 mm |
| Bore B | 25 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Grease | 24000 rpm |
| Shaft Dia. | 25 mm |
| Contact Angle | 15° |
| Limiting Speed | 11900 rpm |
| Seal Type | Unsealed |
| I.D. | 50 mm |
| Weight | 0.617 LB |
| EAN or UPC | 4012801491914 |

