| Limiting Speed - Grease | 60000 rpm |
| Dynamic Load Rating | 2320 N |
| Static Load Rating [Max] | 910 N |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Single Row Angular Contact |
| Shaft Dia. | 170 mm |
| No. in Set | Single Bearing |
| O.D. | 28 mm |
| Contact Angle | 25° |
| Abrasive Belt Width | 52 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Bore B | 170 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| I.D. | 12 mm |
| Weight | 0.051 LB |
| EAN or UPC | 4026677420435 |

