- Bearing Locknut
- 260 mm Shaft Diameter
- 330 mm Outside Diameter
- 35 mm Thickness
| Grade | Standard |
| Thread Pitch | 4 mm |
| Face Diameter | 300 mm |
| Right / Left Hand | Right Hand |
| O.D. | 330 mm |
| Locking Type | Not Self-Locking |
| Thickness | 35 mm |
| Shaft Dia. | 260 mm |
| Slot Width [Min] | 24 mm |
| Material | Steel |
| Thread Size | TR260 |
| Locknut Series | HM-T Series |
| Mating Lockwasher | MB52 |
| Weight | 17.758 LB |
| EAN or UPC | 4012801218597 |

