- Bearing Locknut
- 240 mm Shaft Diameter
- 300 mm Outside Diameter
- 34 mm Thickness
| Thickness | 34 mm |
| Locknut Series | HM-T Series |
| Mating Lockwasher | MB48 |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| O.D. | 300 mm |
| Right / Left Hand | Right Hand |
| Thread Pitch | 4 mm |
| Thread Size | TR240 |
| Slot Width [Min] | 20 mm |
| Face Diameter | 270 mm |
| Material | Steel |
| Shaft Dia. | 240 mm |
| Weight | 13.558 LB |
| EAN or UPC | 4012801218580 |

