- Bearing Locknut
- 340 mm Shaft Diameter
- 440 mm Outside Diameter
- 55 mm Thickness
| Material | Steel |
| O.D. | 440 mm |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 28 mm |
| Right / Left Hand | Right Hand |
| Locknut Series | HM Series |
| Thickness | 55 mm |
| Mating Lockwasher | MS3168 |
| Face Diameter | 400 mm |
| Thread Size | TR340 |
| Shaft Dia. | 340 mm |
| Grade | Standard |
| Thread Pitch | 5 mm |
| Weight | 50.692 LB |
| EAN or UPC | 4012801218535 |

