- Bearing Locknut
- 300 mm Shaft Diameter
- 380 mm Outside Diameter
- 40 mm Thickness
| Shaft Dia. | 300 mm |
| Material | Steel |
| Face Diameter | 340 mm |
| Slot Width [Min] | 24 mm |
| Thickness | 40 mm |
| Grade | Standard |
| Right / Left Hand | Right Hand |
| Thread Pitch | 4 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | HM Series |
| O.D. | 380 mm |
| Thread Size | TR300 |
| Mating Lockwasher | MS3160 |
| Weight | 25.104 LB |
| EAN or UPC | 4012801309653 |

