- Bearing Locknut
- 320 mm Shaft Diameter
- 380 mm Outside Diameter
- 42 mm Thickness
| Grade | Standard |
| Shaft Dia. | 320 mm |
| Thread Pitch | 5 mm |
| Locknut Series | HM Series |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | MS3064 |
| O.D. | 380 mm |
| Thread Size | TR320 |
| Thickness | 42 mm |
| Face Diameter | 356 mm |
| Material | Steel |
| Slot Width [Min] | 24 mm |
| Locking Type | Not Self-Locking |
| Weight | 22.277 LB |
| EAN or UPC | 4012801218443 |

