- Bearing Locknut
- 300 mm Shaft Diameter
- 360 mm Outside Diameter
- 42 mm Thickness
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 24 mm |
| Mating Lockwasher | MS3060 |
| Thickness | 42 mm |
| Locknut Series | HM Series |
| Thread Size | TR300 |
| Thread Pitch | 4 mm |
| Material | Steel |
| Face Diameter | 336 mm |
| O.D. | 360 mm |
| Shaft Dia. | 300 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Weight | 20.91 LB |
| EAN or UPC | 4012801218436 |

