- Bearing Locknut
- 280 mm Shaft Diameter
- 330 mm Outside Diameter
- 38 mm Thickness
| Face Diameter | 310 mm |
| Mating Lockwasher | MS3056 |
| Thickness | 38 mm |
| Locking Type | Not Self-Locking |
| Thread Pitch | 4 mm |
| Thread Size | TR280 |
| Locknut Series | HM Series |
| Slot Width [Min] | 24 mm |
| Grade | Standard |
| O.D. | 330 mm |
| Shaft Dia. | 280 mm |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Weight | 14.572 LB |
| EAN or UPC | 4012801218429 |

