- Bearing Locknut
- 260 mm Shaft Diameter
- 310 mm Outside Diameter
- 34 mm Thickness
| Thickness | 34 mm |
| Face Diameter | 290 mm |
| Mating Lockwasher | MS3048 |
| Locknut Series | HM Series |
| O.D. | 310 mm |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Shaft Dia. | 260 mm |
| Thread Pitch | 4 mm |
| Material | Steel |
| Thread Size | TR260 |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 20 mm |
| Weight | 12.213 LB |
| EAN or UPC | 4012801218412 |

