- Bearing Locknut
- 240 mm Shaft Diameter
- 290 mm Outside Diameter
- 34 mm Thickness
| Locknut Series | HM Series |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Thickness | 34 mm |
| Thread Pitch | 4 mm |
| Right / Left Hand | Right Hand |
| Face Diameter | 270 mm |
| O.D. | 290 mm |
| Thread Size | TR240 |
| Slot Width [Min] | 20 mm |
| Shaft Dia. | 240 mm |
| Material | Steel |
| Mating Lockwasher | MS3048 |
| Weight | 11.287 LB |
| EAN or UPC | 4012801218405 |

