- Bearing Locknut
- 220 mm Shaft Diameter
- 260 mm Outside Diameter
- 30 mm Thickness
| Thickness | 30 mm |
| Slot Width [Min] | 20 mm |
| Locknut Series | HM Series |
| Shaft Dia. | 220 mm |
| Locking Type | Not Self-Locking |
| O.D. | 260 mm |
| Thread Pitch | 4 mm |
| Grade | Standard |
| Thread Size | TR220 |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Face Diameter | 242 mm |
| Mating Lockwasher | MS3044 |
| Weight | 7.142 LB |
| EAN or UPC | 4012801218399 |

