- Angle Ring for NJ406 or NU406 Cylindrical Bearing
| Precision Ground | Yes |
| I.D. | 30 mm |
| Enclosure | N/A |
| O.D. | 50.5 mm |
| Bearing Design | Angle Ring |
| Oil Hole | N/A |
| Bore Type | Tapered Bore |
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| Use With | NJ406, NU406 |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| Capacity | N/A |
| Weight | 0.176 LB |
| EAN or UPC | 4012801170888 |

