- Angle Ring Bearing Design
- 120 mm Inside Diameter
- 22.5 mm Width
| Shaft Dia. | 35 mm |
| Abrasive Belt Width | 34.9 mm |
| Bore B | 35 mm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Design | Angle Ring |
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| Limiting Speed | 9000 rpm |
| I.D. | 120 mm |
| Weight | 3.108 LB |
| EAN or UPC | 4012801372428 |

