- Angle Ring Bearing Design
- 100 mm Inside Diameter
- 20.5 mm Width
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Cage Material | N/A |
| Radial Internal Clearance | N/A |
| Use With | NJ320, NU320E |
| Bearing Design | Angle Ring |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| O.D. | 180 mm |
| Bore Type | Tapered Bore |
| Oil Hole | N/A |
| I.D. | 100 mm |
| Weight | 1.959 LB |
| EAN or UPC | 4012801217743 |

