- Angle Ring Bearing Design
- 90 mm Inside Diameter
- 18.5 mm Width
| O.D. | 190 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Oil Hole | N/A |
| Capacity | N/A |
| Bearing Design | Angle Ring |
| Bore Type | Tapered Bore |
| Cage Material | N/A |
| Precision Ground | Yes |
| Use With | NJ318, NU318E |
| I.D. | 90 mm |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Weight | 1.388 LB |
| EAN or UPC | 4012801372350 |

