- Angle Ring Bearing Design
- 85 mm Inside Diameter
- 18.5 mm Width
| Cage Material | N/A |
| Enclosure | N/A |
| Bore Type | Tapered Bore |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Use With | NJ317, NU317 |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Oil Hole | N/A |
| Precision Ground | Yes |
| O.D. | 180 mm |
| Bearing Design | Angle Ring |
| I.D. | 85 mm |
| Weight | 1.263 LB |
| EAN or UPC | 4012801170871 |

