- Angle Ring Bearing Design
- 75.05 mm Inside Diameter
- 16.5 mm Width
| Bearing Design | Angle Ring |
| Shaft Dia. | 45 mm |
| Abrasive Belt Width | 30.2 mm |
| I.D. | 75.05 mm |
| Bore B | 45 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 8300 rpm |
| O.D. | 85 mm |
| Weight | 0.906 LB |
| EAN or UPC | 4012801170840 |

