- Angle Ring Bearing Design
- 65.05 mm Inside Diameter
- 15.5 mm Width
| Bearing Design | Angle Ring |
| Use With | NJ313, NU313E |
| Bore Type | Tapered Bore |
| I.D. | 65.05 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Cage Material | N/A |
| O.D. | 140 mm |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | N/A |
| End Type | N/A |
| Weight | 0.634 LB |
| EAN or UPC | 4012801170833 |

