
- Angle Ring Bearing Design
- 60 mm Inside Diameter
- 14.5 mm Width
Bearing Design | Angle Ring |
I.D. | 60 mm |
Bore Type | Tapered Bore |
Weight | 0.509 LB |
EAN or UPC | 4012801372220 |

Bearing Design | Angle Ring |
I.D. | 60 mm |
Bore Type | Tapered Bore |
Weight | 0.509 LB |
EAN or UPC | 4012801372220 |