- Angle Ring Bearing Design
- 50 mm Inside Diameter
- 13 mm Width
| Limiting Speed | 8900 rpm |
| Shaft Dia. | 40 mm |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 50 mm |
| Bearing Design | Angle Ring |
| Abrasive Belt Width | 30.2 mm |
| Bearing Type | Angular Contact |
| Bore B | 40 mm |
| O.D. | 80 mm |
| Weight | 0.332 LB |
| EAN or UPC | 4012801170819 |

