- Angle Ring Bearing Design
- 40 mm Inside Diameter
- 11 mm Width
| Abrasive Belt Width | 30.2 mm |
| Bearing Type | Angular Contact |
| Bearing Design | Angle Ring |
| Shaft Dia. | 40 mm |
| Bore B | 40 mm |
| I.D. | 40 mm |
| Limiting Speed | 8900 rpm |
| O.D. | 80 mm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 0.194 LB |
| EAN or UPC | 4012801372091 |

