- Angle Ring Bearing Design
- 30 mm Inside Diameter
- 8.5 mm Width
| Bearing Design | Angle Ring |
| Capacity | N/A |
| I.D. | 30 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Bore Type | Tapered Bore |
| Oil Hole | N/A |
| Cage Material | N/A |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| O.D. | 72 mm |
| Use With | NJ306, NU306E |
| End Type | N/A |
| Weight | 0.093 LB |
| EAN or UPC | 4012801017084 |

