- Angle Ring Bearing Design
- 100 mm Inside Diameter
- 23.5 mm Width
| I.D. | 100 mm |
| Limiting Speed | 9300 rpm |
| O.D. | 62 mm |
| Abrasive Belt Width | 25.4 mm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Design | Angle Ring |
| Bore B | 25 mm |
| Shaft Dia. | 25 mm |
| Bearing Type | Angular Contact |
| Weight | 2.028 LB |
| EAN or UPC | 4012801372008 |

