- Angle Ring Bearing Design
- 65 mm Inside Diameter
- 18 mm Width
| O.D. | 47 mm |
| I.D. | 65 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1 mm |
| Bore B | 20 mm |
| Limiting Speed | 12100 rpm |
| Bearing Design | Angle Ring |
| Abrasive Belt Width | 20.6 mm |
| Shaft Dia. | 20 mm |
| Weight | 0.656 LB |
| EAN or UPC | 4012801371865 |

