- Angle Ring Bearing Design
- 160 mm Inside Diameter
- 24.5 mm Width
| Bore B | 30 mm |
| O.D. | 62 mm |
| Corner Radius [Min] | 1 mm |
| Bearing Design | Angle Ring |
| Bearing Type | Angular Contact |
| Abrasive Belt Width | 23.8 mm |
| I.D. | 160 mm |
| Shaft Dia. | 30 mm |
| Limiting Speed | 9000 rpm |
| Weight | 3.416 LB |
| EAN or UPC | 4012801371674 |

