Skip to content Skip to navigation menu
FAGHJ1032

HJ1032

Angle Ring for Cylindrical Roller Bearing
Item #103205311
  • Angle Ring Bearing Design
  • 160 mm Inside Diameter
  • 19 mm Width
FAGHJ1032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angle Ring Bearing Design
  • 160 mm Inside Diameter
  • 19 mm Width
O.D. 188 mm
I.D. 160 mm
Bearing Design Angle Ring
Shaft Dia. 25 mm
Weight 1.432 LB
EAN or UPC 4012801371209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison