| No. in Set | Single Bearing |
| Corner Radius [Min] | 1 mm |
| Ball Material | Ceramic |
| I.D. | 80 mm |
| Dynamic Load Rating | 13700 N |
| Seal Type | Sealed |
| Static Load Rating [Max] | 15600 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Contact Angle | 25° |
| O.D. | 110 mm |
| Limiting Speed - Grease | 15000 rpm |
| Weight | 0.814 LB |
| EAN or UPC | 4012801616331 |

