| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| I.D. | 70 mm |
| O.D. | 100 mm |
| Preload Level | Light |
| Dynamic Load Rating | 12700 N |
| Seal Type | Sealed |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Static Load Rating [Max] | 14000 N |
| No. in Set | Duplex Set |
| Weight | 0.562 LB |
| EAN or UPC | 4026677597557 |

