| Seal Type | Sealed |
| Static Load Rating [Max] | 9500 N |
| Contact Angle | 15° |
| Limiting Speed - Grease | 24000 rpm |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 9300 N |
| Bearing Arrangement | Universal |
| I.D. | 55 mm |
| No. in Set | Duplex Set |
| Preload Level | Light |
| O.D. | 80 mm |
| Weight | 0.653 LB |
| EAN or UPC | 4026677639912 |

