| Dynamic Load Rating | 6700 N |
| Ball Material | Ceramic |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| O.D. | 72 mm |
| Contact Angle | 25° |
| Preload Level | Light |
| Seal Type | Sealed |
| Static Load Rating [Max] | 6700 N |
| I.D. | 50 mm |
| Limiting Speed - Grease | 24000 rpm |
| Weight | 0.553 LB |
| EAN or UPC | 4026677073143 |

