| Bore Type | Round Bore, Metric Type |
| O.D. | 55 mm |
| Dynamic Load Rating | 4800 N |
| Limiting Speed - Grease | 36000 rpm |
| Ball Material | Ceramic |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| Seal Type | Sealed |
| Preload Level | Light |
| Corner Radius [Min] | 10 mm |
| I.D. | 35 mm |
| Static Load Rating [Max] | 4400 N |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Weight | 0.378 LB |
| EAN or UPC | 4026677738035 |

