| Contact Angle | 25° |
| Corner Radius [Min] | 0.3 mm |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Static Load Rating [Max] | 3450 N |
| O.D. | 47 mm |
| Limiting Speed - Grease | 38000 rpm |
| Seal Type | Sealed |
| Dynamic Load Rating | 4150 N |
| Ball Material | Ceramic |
| Bearing Arrangement | Universal |
| I.D. | 30 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Weight | 30.334 LB |
| EAN or UPC | 4012801733755 |

