| Limiting Speed - Grease | 43000 rpm |
| I.D. | 30 mm |
| Dynamic Load Rating | 4400 N |
| Seal Type | Sealed |
| O.D. | 47 mm |
| Corner Radius [Min] | 0.3 mm |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Ball Material | Ceramic |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 3650 N |
| Weight | 30.334 LB |
| EAN or UPC | 4012801483582 |

