| Contact Angle | 15° |
| O.D. | 30 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 2000 N |
| Static Load Rating [Max] | 1340 N |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| I.D. | 17 mm |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Sealed |
| Weight | 0.088 LB |
| EAN or UPC | 4026677501448 |

