| No. in Set | Single Bearing |
| O.D. | 28 mm |
| Seal Type | Sealed |
| Static Load Rating [Max] | 1160 N |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| I.D. | 15 mm |
| Corner Radius [Min] | 0.3 mm |
| Ball Material | Ceramic |
| Preload Level | Light |
| Dynamic Load Rating | 1830 N |
| Limiting Speed - Grease | 85000 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 10.111 LB |
| EAN or UPC | 4012801483506 |

