| I.D. | 15 mm |
| Preload Level | Light |
| Limiting Speed - Grease | 75000 rpm |
| Static Load Rating [Max] | 1220 N |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 1930 N |
| No. in Set | Single Bearing |
| Ball Material | Ceramic |
| O.D. | 28 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Weight | 9.999 LB |
| EAN or UPC | 4012801483483 |

