| Contact Angle | 25° |
| Corner Radius [Min] | 0.3 mm |
| Ball Material | Ceramic |
| Limiting Speed - Grease | 110000 rpm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 24 mm |
| Static Load Rating [Max] | 800 N |
| No. in Set | Single Bearing |
| Seal Type | Sealed |
| Dynamic Load Rating | 1340 N |
| I.D. | 12 mm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 7.303 LB |
| EAN or UPC | 4026677074317 |

