| Seal Type | Sealed |
| Contact Angle | 15° |
| Ball Material | Ceramic |
| Dynamic Load Rating | 26500 N |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 150 mm |
| Bearing Arrangement | Universal |
| I.D. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Static Load Rating [Max] | 31500 N |
| Weight | 2.48 LB |
| EAN or UPC | 4012801483445 |

