| Static Load Rating [Max] | 19600 N |
| I.D. | 70 mm |
| Bearing Arrangement | Universal |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 18000 N |
| Seal Type | Sealed |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Contact Angle | 15° |
| Weight | 2.405 LB |
| EAN or UPC | 4026677540584 |

