| I.D. | 65 mm |
| O.D. | 100 mm |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Sealed |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 14000 N |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Ball Material | Ceramic |
| Dynamic Load Rating | 12900 N |
| Weight | 0.879 LB |
| EAN or UPC | 4012801733243 |

