| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Ceramic |
| O.D. | 100 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 13000 N |
| Static Load Rating [Max] | 14000 N |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Contact Angle | 25° |
| I.D. | 65 mm |
| Limiting Speed - Grease | 17000 rpm |
| Weight | 1.757 LB |
| EAN or UPC | 4026677657527 |

