| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Seal Type | Sealed |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 15000 N |
| O.D. | 100 mm |
| Dynamic Load Rating | 13700 N |
| Ball Material | Ceramic |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| I.D. | 65 mm |
| Bearing Arrangement | Universal |
| Weight | 0.88 LB |
| EAN or UPC | 4012801483339 |

