| Static Load Rating [Max] | 13200 N |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| I.D. | 60 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Preload Level | Light |
| O.D. | 95 mm |
| Dynamic Load Rating | 12700 N |
| Seal Type | Sealed |
| Weight | 0.904 LB |
| EAN or UPC | 4012801483292 |

