| No. in Set | Duplex Set |
| Static Load Rating [Max] | 13200 N |
| Preload Level | Light |
| Contact Angle | 25° |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| O.D. | 95 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 12700 N |
| Weight | 1.687 LB |
| EAN or UPC | 4026677657534 |

