| Ball Material | Ceramic |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| I.D. | 60 mm |
| Static Load Rating [Max] | 14000 N |
| Preload Level | Light |
| Dynamic Load Rating | 13400 N |
| Seal Type | Sealed |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| O.D. | 95 mm |
| Limiting Speed - Grease | 20000 rpm |
| Weight | 1.687 LB |
| EAN or UPC | 4026677512789 |

